Shop POWER TEAM
See all product information
Create Account
Hydraulic Hose
- Mfr # 9767E-M-M
- Zoro # G425090737
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO Certified, SAE Certified
Hose Inside Dia.
1/4 in
Hose Tube Material
Nylon
Burst Pressure
20,000 psi
Hose Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9767E-M-M
- Zoro #
- G425090737
- UPC #
- 662536795449
- Country of Origin
- United States
- Standards
- ISO Certified, SAE Certified
- Item
- Hydraulic Hose
- Hose Tube Material
- Nylon
- Burst Pressure
- 20,000 psi
- Hose Cover Material
- Polyurethane
- Temp. Range
- -40 to 150 Degrees F
Dimensions
- Hose Inside Dia.
- 1/4 in
- Hose Length
- 6 ft
Description
Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Tube Material Nylon, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Burst Pressure 20,000 psi, Temp. Range -40 to 150 Degrees F, Standards ISO Certified, SAE Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.