Shop GATES
See all product information
Create Account
RLC Hydraulic Hose
- Mfr # 32RLC XCTN
- Zoro # G723534469
product price:Â
$
79.59
/ea
Sold in multiples of 60 for
$4,775.40
Key Features
Reinforcement
3-Braid, Textile
Vacuum Rating (Inches Hg)
25
Hose Inside Dia.
2 in
Hose Outside Dia. (In.)
2.56 in
Hose Cover Material
Modified Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32RLC XCTN
- Zoro #
- G723534469
- UPC #
- 072053226133
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 2 in
- Hose Outside Dia. (In.)
- 2.56 in
- Min. Bend Radius (In.)
- 13 in
- Hose Length
- 60 ft
- Dash Size
- 32
Details
- Reinforcement
- 3-Braid, Textile
- Vacuum Rating (Inches Hg)
- 25
- Hose Cover Material
- Modified Nitrile
- Temp. Range
- -40 to 275 Degrees F
- Hose Color
- Black
- Operating Pressure (PSI)
- 200 psi
- Hose Tube Material
- Nitrile
Description
RLC hose is recommended for petroleum-based hydraulic oils, glycol antifreeze, air or water in low-pressure fluid transfer or hydraulic system return lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.