G2 Hydraulic Hose
- Mfr # 10G2XH XREEL
- Zoro # G423535827
product price:Â
$
35.69
/ea
Sold in multiples of 220 for
$7,851.80
Key Features
Min. Bend Radius (In.)
8 in
Dash Size
10
Temp. Range
-40 to 300 Degrees F
Hose Tube Material
Chlorinated Polyethylene
Hose Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10G2XH XREEL
- Zoro #
- G423535827
- UPC #
- 072053800685
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 8 in
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 0.99 in
- Hose Inside Dia.
- 5/8 in
- Hose Length
- 220 ft
Details
- Temp. Range
- -40 to 300 Degrees F
- Hose Tube Material
- Chlorinated Polyethylene
- Hose Color
- Blue
- Operating Pressure (PSI)
- 3625 psi
- Hose Cover Material
- CSM Rubber
- Reinforcement
- 2-Braid, Wire
- Standards
- 1436 2SN R2; 853 2SN; 45545-2; 100R2; J1942
Description
Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.