Zoro Homepage

Round Belt, Black, L 237 in

  • Mfr # 9 X 233 PR

  • Zoro # G116211595


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Surface Texture
Smooth
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9 X 233 PR
Zoro #
G116211595
UPC #
770075331346
Country of Origin
Mexico

Dimensions

Outside Length
237 in
Diameter
9/16 in
Inside Length
233 in
For Minimum Pulley Diameter
5 13/32 in

Details

Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Surface Texture
Smooth
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Color
Black
Reinforcing Cord Material
Polyester
Hardness
80A
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
180 Degrees F
Core Type
Reinforced Solid
Item
Round Belt
Metal Detectable
No
Number of Ribs
1
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 237 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Neoprene, Groove Angle Not Applicable, Inside Length 233 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.