Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Black, L 35 in

  • Mfr # 5 X 33 1/2 RE BELT

  • Zoro # G016211596


product price: $63.59
/ea

Key Features

Metal Detectable
No
Outside Length
35 in
Belt Material
Gum Rubber
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Inside Length
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5 X 33 1/2 RE BELT
Zoro #
G016211596
UPC #
072053481778
Country of Origin
Mexico

Dimensions

Outside Length
35 in
Inside Length
33 1/2 in
Diameter
5/16 in

Details

Item
Round Belt
Metal Detectable
No
Belt Material
Gum Rubber
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Number of Ribs
1
Standards
ARPM, REACH, RoHS2
Surface Texture
Smooth
Reinforcing Cord Material
Nylon
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Hardness
80A
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Core Type
Reinforced Solid
Color
Black
Maximum Operating Temperature
180 Degrees F

Description

Round Belt, Color Black, Core Type Reinforced Solid, Diameter 5/16 in, Hardness 80A, Outside Length 35 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 33 1/2 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.