Round Belt, Black, L 52 in
Mfr # 4 X 50 RE BELT
Zoro # G716211582
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Nylon
Diameter
1/4 in
Inside Length
50 in
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4 X 50 RE BELT
Zoro #
G716211582
UPC #
072053481402
Country of Origin
United States
Dimensions
Diameter
1/4 in
Inside Length
50 in
Outside Length
52 in
Details
Reinforcing Cord Material
Nylon
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Ribs
1
Standards
ARPM, REACH, RoHS2
Belt Material
Gum Rubber
Maximum Operating Temperature
180 Degrees F
Core Type
Reinforced Solid
Color
Black
Item
Round Belt
Application
Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives
Hardness
80A
Metal Detectable
No
Belt Coating
Flex-Weave(TM) oil and heat resistant cover
Surface Texture
Smooth
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 1/4 in, Hardness 80A, Outside Length 52 in, Surface Texture Smooth, Application Sewing Machines, Conveyors, Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 50 in, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Metal Detectable No, Minimum Operating Temperature -22 Degrees F, Number of Ribs 1, Reinforcing Cord Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.