
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4 X 58 RE BELT
Zoro #
G7955379
UPC #
72053481488
Country of Origin
United States
Dimensions
Height
6 mm
Outside Length
1524 mm
Top Width
6 mm
Details
Item - Timing Belts
Round Endless Belt
Temp. Range
-30 to 82°C
Color
Black
V-Belt Section
Round
Banded Belt
Yes
Core Cord
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.