This item is Discontinued.

Gates Serpentine Belt 2014 Kenworth T880 12.9L, K080915HD K080915HD

Serpentine Belt 2014 Kenworth T880 12.9L, K080915HD (Discontinued)

  • Mfr # K080915HD
  • Zoro # G6701455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080915HD
Zoro #
G6701455
UPC #
770075241270
Country of Origin
Micronesia, Federated States of

Dimensions

Top Width (in)
1.087
Effective Length (in)
91.52

Details

Cross-Section
K
Outside Circumference (in)
92.125
Number of Ribs
8
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Cord Material
Polyester
Belt Material
EPDM
Item
Serpentine Belt
Grade Type
OE Improved
Type
Automotive V-Ribbed Belt (Heavy Duty)
Material
EPDM

Description

Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.