Gates

Serpentine Belt, K080948HD


product price: $66.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cross-Section K
  • Top Width (in) 1.087
  • Number of Ribs 8
  • Outside Circumference (in) 95.375
  • Effective Length (in) 94.88
See all product information

Product Information

  • Brand Gates
  • MFR # K080948HD
  • Zoro # G6702471
  • UPC #
    770075557524
  • Country of Origin Micronesia, Federated States of
  • Category Automotive Belts

Dimensions

Top Width (in) 1.087
Effective Length (in) 94.88

Details

Cross-Section K
Number of Ribs 8
Outside Circumference (in) 95.375
Belt Material EPDM
Material EPDM
Item Serpentine Belt
Grade Type OE Improved
Cord Material Polyester
Type Automotive V-Ribbed Belt (Heavy Duty)
Features Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures

Description

Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.