Shop ZORO SELECT

Shrink Clamp, 11/16"Band W, 1/4"Max ID

  • Mfr # 32915

  • Zoro # G9123012


product price:  $5.29
/ea

Key Features

Clamp Type
Heat Shrink Clamp
Max. Clamp Dia.
11/16 in
Min. Clamp Dia.
1/2 in
Material
Heat Sensitive Thermoplastic
Temp. Range
-40 Degrees to 302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32915
Zoro #
G9123012
UPC #
072053111583
Country of Origin
United States

Dimensions

Max. Clamp Dia.
11/16 in
Min. Clamp Dia.
1/2 in
For Minimum Outside Diameter
1/2 in
Clamp Maximum Inside Diameter
1/4 in
Band Width
11/16 in
Clamp Minimum Inside Diameter
1/2 in
For Maximum Outside Diameter
11/16 in

Details

Clamp Type
Heat Shrink Clamp
Material
Heat Sensitive Thermoplastic
Temp. Range
-40 Degrees to 302 Degrees F
Item
Shrink Clamp
Nominal Hose I.D.
1/4 in
Band Material
Thermoplastic
Maximum Operating Temperature
302 Degrees F
For Use On
Silicone Hose
Minimum Operating Temperature
-40 Degrees F
For Environment
Automotive

Description

Shrink Clamp, Band Material Thermoplastic, Band Width 11/16 in, For Maximum Outside Diameter 11/16 in, For Minimum Outside Diameter 1/2 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Clamp Maximum Inside Diameter 1/4 in, Clamp Minimum Inside Diameter 1/2 in, Clamp Type Heat Shrink Clamp, For Environment Automotive, For Use On Silicone Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.