Shop All V-Belts
Gates
SPA3150 Metric V-Belt, 3150mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # SPA3150
Zoro # G2836732
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Industry Number SPA3150
- Number of Ribs 1
- Top Width 13mm
- Outside Length 3150mm
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 3150mm |
Belt Trade Size | SPA |
Details
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPA3150, Number of Bands 1, Outside Length 3,184 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 14 mm, Belt Trade Size SPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Jaw Set, 3 Piece, For 2NJP1 (13300)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9035-1212)
- TRITAN Radial Ball Bearing, PS, 12mm, 61801-2RS (61801 2RS PRX)
- CHAMPION PNEUMATIC Valve Set, (r10d and R15b) (Z5155)
- GATES XPA1257 Metric V-Belt, 1257mm Outside Length, 13mm Top Width, 1 Ribs (XPA1257)
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- GATES XPZ1180 Metric V-Belt, 1180mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1180)
- GATES XPZ787 Metric V-Belt, 787mm Outside Length, 10mm Top Width, 1 Ribs (XPZ787)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- GATES XPZ1320 Metric V-Belt, 1320mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1320)
- MITSUBOSHI 5/B205 208Inch Outside Length, 5 Ribs (5RB205)
- Gates Power Transmission Belts