Shop GATES

SPB4500 Metric V-Belt, 4500mm Outside Length, 16 mm Top Width, 13mm Thickness, 1 Ribs

  • Mfr # SPB4500

  • Zoro # G2566821


product price:  $99.99
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPB
Industry Number
SPB4500
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPB4500
Zoro #
G2566821
UPC #
072053619225
Country of Origin
Mexico

Dimensions

Top Width
16 mm
Thickness
13 mm
Outside Length
4,522 mm
Belt Trade Size
SPB

Details

Item
Narrow V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
SPB
Industry Number
SPB4500
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F
Standards
ISO
Construction
Wrapped
Minimum Operating Temperature
-70 Degrees F
Edge Construction
Wrapped
Resistance Properties
Heat-Resistant, Oil-Resistant, Wear-Resistant
Number of Bands
1
Application
Food Industry, Machine Tools, Textile Industry
Maximum Operating Temperature
250 Degrees F
Belt Material
EPDM
Banded Belt
Yes
System of Measurement
Metric

Description

Metric V-Belt, Belt Material EPDM, Edge Construction Wrapped, Industry Number SPB4500, Number of Bands 1, Outside Length 4,524 mm, Reinforcing Cord Material Polyester, Thickness 14 mm, Top Width 17 mm, Belt Trade Size SPB, V-Belt Type Metric V-Belt, Application Food Industry, Machine Tools, Textile Industry, Belt Series Metric Power(R), Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.