This item is Discontinued.

Gates Stainless Steel Taper-Lock Bushings - English Sizes, SS 1210 .15/16 SS 1210 .15/16

Stainless Steel Taper-Lock Bushings - English Sizes, SS 1210 .15/16 (Discontinued)

  • Mfr # SS 1210 .15/16
  • Zoro # G8043615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS 1210 .15/16
Zoro #
G8043615
UPC #
72053814514
Country of Origin
United States

Dimensions

Bore Dia.
23.9 mm
Keyway Size
6 mm x 3 mm

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.