This item is Discontinued.

Gates Super HC Molded Notch PowerBand Belts, 12/3VX820 12/3VX820

Super HC Molded Notch PowerBand Belts, 12/3VX820 (Discontinued)

  • Mfr # 12/3VX820
  • Zoro # G7957716
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12/3VX820
Zoro #
G7957716
UPC #
770075564447
Country of Origin
United States

Dimensions

Top Width
123 mm
Height
9 mm
Outside Length
2083 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Number of Ribs
12
V-Belt Section
3VX
Banded Belt
No
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.