This item is Discontinued.

Gates Super HC PowerBand Belts, 4/8V6000 4/8V6000

Super HC PowerBand Belts, 4/8V6000 (Discontinued)

  • Mfr # 4/8V6000
  • Zoro # G7952195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4/8V6000
Zoro #
G7952195
UPC #
72053279337
Country of Origin
Mexico

Dimensions

Height
25 mm
Top Width
111 mm
Outside Length
15,240 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Color
Black
Number of Ribs
4
V-Belt Section
8V
Banded Belt
Yes
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.