Gates
Super HC PowerBand Belts, 6/5V1180
Mfr # 6/5V1180
Zoro # G8021775
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Height 15 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M1150 (7M1150)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 15:1 (F724-15-B7-G)
- IKO Roller Follower Inch - Non separable, #CRY12VUU (CRY12VUU)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-510)
- GATES PowerGrip Timing Belts, 130XL037 (130XL037)
- GATES Hi-Power II Belts, A36 (A36)
- GATES Hi-Power II Belts, B62 (B62)
- GATES Hi-Power II Belts, A30 (A30)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-15 (405-5MGT-15)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHP6)
- Gates Timing Belts