
Super HC PowerBand Belts, 8/8V2120
Mfr # 8/8V2120
Zoro # G8047894
product price: $4,990.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8/8V2120
Zoro #
G8047894
UPC #
72053727739
Country of Origin
Mexico
Dimensions
Height
25 mm
Top Width
226 mm
Outside Length
5385 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Super HC PowerBand
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 82°C
Material
Polychloroprene
Color
Black
Number of Ribs
8
V-Belt Section
8V
Banded Belt
Yes
Core Cord
Polyester
Description
GATES brand Super HC PowerBand Belts, 8/8V2120 have a temperature range of -30 to 82°C, are made of polychloroprene, have a height of 25 mm, are black in color, and have a V-Belt section of 8V.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.