This item is Discontinued.

Gates Super HC Sheaves - QD, QD8/5V50.00 QD8/5V50.00

Super HC Sheaves - QD, QD8/5V50.00 (Discontinued)

  • Mfr # QD8/5V50.00
  • Zoro # G8078789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD8/5V50.00
Zoro #
G8078789
UPC #
72053101041
Country of Origin
China

Dimensions

Pulley Bore Dia.
5-1/2 in

Details

Number of Grooves
8
For V-Belt Section
5V
Bushing Required
M
Item
Sheave

Description

GATES brand Super HC Sheaves - QD,QD8/5V50.00 is a pulley with 8 grooves and a 5-1/2 inch pulley bore diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.