This item is Discontinued.

Gates Synchro-Power Polyurethane Belts, AT10-1150-12 AT10-1150-12

Synchro-Power Polyurethane Belts, AT10-1150-12 (Discontinued)

  • Mfr # AT10-1150-12
  • Zoro # G7980326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT10-1150-12
Zoro #
G7980326
UPC #
72053923544
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1150 mm
Top Width
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Synchro-Power
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
10 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 80°C
Material
Polyurethane
Color
Blue
V-Belt Section
AT10
Core Cord
Steel

Description

The GATES brand Synchro-Power Polyurethane Belts, AT10-1150-12 is a blue belt made of polyurethane with a temperature range of -30 to 80°C and a V-Belt section of AT10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.