This item is Discontinued.

Gates Synchro-Power Polyurethane Belts, T5-305-8 T5-305-8

Synchro-Power Polyurethane Belts, T5-305-8 (Discontinued)

  • Mfr # T5-305-8
  • Zoro # G8081010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-305-8
Zoro #
G8081010
UPC #
72053908381
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
305 mm
Top Width
8 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Synchro-Power
Number of Teeth - Timing Belts
61
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-30 to 80°C
Color
Blue
V-Belt Section
T5
Core Cord
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.