Zoro Homepage

T-BOLT CLAMP

  • Mfr # 32752

  • Zoro # G102042493


product price: $8.69
/pk 10, $0.87/ea
Sold in multiples of 10 for $86.90

Key Features

Max. Clamp Dia.
2 in
Min. Clamp Dia.
1-3/4 in
Hose Clamp Band Width
3/4 in
Screw Size
1/4"-28
Size
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32752
Zoro #
G102042493
UPC #
72053880168
Country of Origin
Unknown

Dimensions

Max. Clamp Dia.
2 in
Min. Clamp Dia.
1-3/4 in
Hose Clamp Band Width
3/4 in
Screw Size
1/4"-28
Size
28

Details

Item
Hose Clamp

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.