Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 6TH7 X50FT
- Zoro # G323533992
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
2250 psi
Min. Bend Radius (In.)
2.75 in
Reinforcement
1-Braid, Polyester
Hose Inside Dia.
3/8 in
Temp. Range
-65 to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6TH7 X50FT
- Zoro #
- G323533992
- UPC #
- 770075322092
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 2.75 in
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/8 in
- Hose Outside Dia. (In.)
- 0.64 in
- Dash Size
- 6
Details
- Operating Pressure (PSI)
- 2250 psi
- Reinforcement
- 1-Braid, Polyester
- Temp. Range
- -65 to 200 Degrees F
- Hose Cover Material
- Urethane
- Hose Tube Material
- Seamless Nylon
- Standards
- 100R7
- Hose Color
- Black
Description
TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.