TH7 Hydraulic Hose
- Mfr # 6TH7DL XCTN
- Zoro # G123536490
product price:Â
$
28.69
/ea
Sold in multiples of 250 for
$7,172.50
Key Features
Temp. Range
-65 to 200 Degrees F
Hose Color
Black
Hose Tube Material
Seamless Nylon
Dash Size
6
Standards
100R7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6TH7DL XCTN
- Zoro #
- G123536490
- UPC #
- 770075322009
- Country of Origin
- United States
Dimensions
- Dash Size
- 6
- Hose Length
- 250 ft
- Hose Outside Dia. (In.)
- 0.64 in
- Min. Bend Radius (In.)
- 2.75 in
- Hose Inside Dia.
- 3/8 in
Details
- Temp. Range
- -65 to 200 Degrees F
- Hose Color
- Black
- Hose Tube Material
- Seamless Nylon
- Standards
- 100R7
- Reinforcement
- 1-Braid, Polyester
- Operating Pressure (PSI)
- 2250 psi
- Hose Cover Material
- Urethane
Description
Petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.