C5 Hydraulic Hose
- Mfr # 10C5E X50FT
- Zoro # G423544836
product price:Â
$
1,552.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
1250 psi
Hose Tube Material
Nitrile
Hose Cover Material
Textile Braid/Synthetic Rubber
Hose Outside Dia. (In.)
0.83 in
Min. Bend Radius (In.)
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5E X50FT
- Zoro #
- G423544836
- UPC #
- 072053342024
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 0.83 in
- Min. Bend Radius (In.)
- 2.3 in
- Dash Size
- 10
- Hose Inside Dia.
- 1/2 in
Details
- Operating Pressure (PSI)
- 1250 psi
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Temp. Range
- -40 to 300 Degrees F
- Standards
- J1402 Type A1
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Color
- Black
Description
C5E High-Temp Flexline hose is recommended for air brake hose, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), engine and transmission oil cooler lines and hot (+300 Degrees F) lube oil lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.