Timing Belt, 099-3MGT-09
Mfr # 099-3MGT-09
Zoro # G716065109
product price: $10.59
/eaKey Features
Material
Neoprene
Industry Number
099-3MGT-09
Top Width
9 mm
Pitch Length
99 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099-3MGT-09
Zoro #
G716065109
UPC #
770075595540
Country of Origin
United States
Dimensions
Top Width
9 mm
Pitch Length
99 mm
Belt Trade Size
GT
Details
Material
Neoprene
Industry Number
099-3MGT-09
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
33
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Pitch
3 mm
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 099-3MGT-09, Number of Teeth 33, Pitch 3 mm, Pitch Length 99 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.