Zoro Homepage

Timing Belt, 1000-5M-25, Curvilinear

  • Mfr # 1000-5M-25

  • Zoro # G416212223


product price: $56.49
/ea

Key Features

Tooth Shape
Curvilinear
Number of Teeth
200
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch Length
1,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-5M-25
Zoro #
G416212223
UPC #
072053611335
Country of Origin
United States

Dimensions

Pitch Length
1,000 mm
Top Width
25 mm
Belt Trade Size
HTD

Details

Tooth Shape
Curvilinear
Number of Teeth
200
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Industry Number
1000-5M-25
Belt Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
5 mm
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1000-5M-25, Number of Teeth 200, Pitch 5 mm, Pitch Length 1,000 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.