Shop GATES
See all product information
Create Account
Timing Belt, 900XXH400, Trapezoidal
Mfr # 900XXH400
Zoro # G816065245
product price:Â $1,123.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
XXH
Industry Number
900XXH400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
900XXH400
Zoro #
G816065245
UPC #
072053347630
Country of Origin
United States
Dimensions
Belt Trade Size
XXH
Top Width
4 in
Pitch Length
9 in
Height
0.60 in
Details
Item
Timing Belt
Industry Number
900XXH400
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
1.25 in
Number of Teeth
72
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip
Color
Black
Application
General Industry
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 900XXH400, Number of Teeth 72, Pitch 1.25 in, Pitch Length 90 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.