Shop GATES
See all product information
Create Account
Timing Belt, 100MXL025, Trapezoidal
Mfr # 100MXL025
Zoro # G416211981
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Belt Trade Size
MXL
Industry Number
100MXL025
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100MXL025
- Zoro #
- G416211981
- UPC #
- 072053888690
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- MXL
- Top Width
- 0.25 in
- Pitch Length
- 1 in
- Height
- 0.02 in
Details
- Item
- Timing Belt
- Industry Number
- 100MXL025
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.08 in
- Number of Teeth
- 125
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip Timing Belts
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Application
- General Industry
- Temp. Range
- -22 Degrees F to 212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 100MXL025, Number of Teeth 125, Pitch 0.08 in, Pitch Length 10 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.