Timing Belt, 1026-3M-15, Curvilinear
Mfr # 1026-3M-15
Zoro # G716062887
product price: $30.99
/eaKey Features
Industry Number
1026-3M-15
Material
Neoprene
Pitch Length
1,026 mm
Top Width
15 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1026-3M-15
Zoro #
G716062887
UPC #
072053888782
Country of Origin
United States
Dimensions
Pitch Length
1,026 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Industry Number
1026-3M-15
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
342
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Pitch
3 mm
Color
Black
Tooth Location
One Side
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1026-3M-15, Number of Teeth 342, Pitch 3 mm, Pitch Length 1,026 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.