Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 106MXL012, Trapezoidal

  • Mfr # 106MXL012

  • Zoro # G316064410


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Material
Neoprene
Pitch Length
1.56 in
Industry Number
106MXL012
Top Width
1/8 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106MXL012
Zoro #
G316064410
UPC #
072053504576
Country of Origin
United States

Dimensions

Pitch Length
1.56 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Material
Neoprene
Industry Number
106MXL012
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
132
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Pitch
0.08 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 106MXL012, Number of Teeth 132, Pitch 0.08 in, Pitch Length 10.6 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.