Zoro Homepage

Timing Belt, 106XL037, Trapezoidal

  • Mfr # 106XL037

  • Zoro # G416212070


product price: $7.69
/ea

Key Features

Industry Number
106XL037
Number of Teeth
53
Belt Trade Size
XL
Color
Black
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106XL037
Zoro #
G416212070
UPC #
072053703115
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
1.6 in

Details

Industry Number
106XL037
Number of Teeth
53
Color
Black
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 106XL037, Number of Teeth 53, Pitch 0.2 in, Pitch Length 10.6 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.