Timing Belt, 5MGT-535-25, Curvilinear
Mfr # 5MGT-535-25
Zoro # G016090207
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polyurethane
Color
Black
Resistance Properties
Chemical Resistant, Oil Resistant
Top Width
25 mm
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MGT-535-25
Zoro #
G016090207
UPC #
770075149132
Country of Origin
United States
Dimensions
Top Width
25 mm
Pitch Length
535 mm
Belt Trade Size
Urethane Carbon
Details
Belt Material
Polyurethane
Color
Black
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Maximum Operating Temperature
185 Degrees F
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
5MGT-535-25
Minimum Operating Temperature
-65 Degrees F
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Pitch
5 mm
Tooth Shape
Curvilinear
Belt Coating
Nylon
Number of Teeth
107
Description
Timing Belt, Belt Material Polyurethane, Belt Series Poly Chain(R) GT(R) Carbon Belts, Industry Number 5MGT-535-25, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location One Side, Top Width 25 mm, Application Heavy Duty Power Transmission, Roller Chain Replacement, Belt Coating Nylon, Belt Trade Size Urethane Carbon, Color Black, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.