Zoro Homepage

Timing Belt, 1100H300, Trapezoidal

  • Mfr # 1100H300

  • Zoro # G516065637


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1100H300
Top Width
3 in
Material
Neoprene
Pitch Length
11 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100H300
Zoro #
G516065637
UPC #
072053567434
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
11 in
Belt Trade Size
H

Details

Industry Number
1100H300
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Number of Teeth
220
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1100H300, Number of Teeth 220, Pitch 0.5 in, Pitch Length 11 in, Tooth Location One Side, Top Width 3 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.