Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1140H200, Trapezoidal

  • Mfr # 1140H200

  • Zoro # G216211686


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Application
General Industrial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Trade Size
H
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140H200
Zoro #
G216211686
UPC #
072053567168
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
2 in
Pitch Length
114 in

Details

Application
General Industrial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Industry Number
1140H200
Tooth Location
One Side
Number of Teeth
228
Minimum Operating Temperature
-22 Degrees F
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1140H200, Number of Teeth 228, Pitch 0.5 in, Pitch Length 114 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.