Zoro Homepage

Timing Belt, 14MGT-1610-90, Curvilinear

  • Mfr # 14MGT-1610-90

  • Zoro # G716090484


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Belt Material
Polyurethane
Belt Coating
Nylon
Color
Blue
Top Width
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-1610-90
Zoro #
G716090484
UPC #
072053573336
Country of Origin
United States

Dimensions

Top Width
90 mm
Belt Trade Size
Urethane Carbon
Pitch Length
1,610 mm

Details

Tooth Location
One Side
Belt Material
Polyurethane
Belt Coating
Nylon
Color
Blue
Minimum Operating Temperature
-65 Degrees F
Industry Number
14MGT-1610-90
Pitch
14 mm
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
Number of Teeth
115
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Reinforcing Cord Material
Carbon Fiber

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-1610-90, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 90 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.