Zoro Homepage

Timing Belt, 115MXL012, Trapezoidal

  • Mfr # 115MXL012

  • Zoro # G016064444


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Pitch Length
11.52 in
Industry Number
115MXL012
Top Width
1/8 in
Pitch
0.08 in
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115MXL012
Zoro #
G016064444
UPC #
072053888942
Country of Origin
United States

Dimensions

Pitch Length
11.52 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
115MXL012
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
144
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 115MXL012, Number of Teeth 144, Pitch 0.08 in, Pitch Length 11.5 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.