Timing Belt, 115MXL019, Trapezoidal
Mfr # 115MXL019
Zoro # G116064368
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Industry Number
115MXL019
Pitch Length
11.52 in
Top Width
3/16 in
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115MXL019
Zoro #
G116064368
UPC #
072053888959
Country of Origin
United States
Dimensions
Pitch Length
11.52 in
Top Width
3/16 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Industry Number
115MXL019
Material
Neoprene
Belt Material
Neoprene
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
144
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 115MXL019, Number of Teeth 144, Pitch 0.08 in, Pitch Length 11.5 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.