Zoro Homepage

Timing Belt, 1180H100, Trapezoidal

  • Mfr # 1180H100

  • Zoro # G816065030


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Pitch Length
118 in
Industry Number
1180H100
Top Width
1 in
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1180H100
Zoro #
G816065030
UPC #
072053888454
Country of Origin
United States

Dimensions

Pitch Length
118 in
Top Width
1 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
1180H100
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Application
General Industrial
Tooth Shape
Trapezoidal
Pitch
0.5 in
Number of Teeth
236
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1180H100, Number of Teeth 236, Pitch 0.5 in, Pitch Length 118 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.