Zoro Homepage

Timing Belt, 1195-5M-25, Curvilinear

  • Mfr # 1195-5M-25

  • Zoro # G416212254


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Belt Trade Size
HTD
Number of Teeth
239
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195-5M-25
Zoro #
G416212254
UPC #
072053611366
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
1,195 mm
Top Width
25 mm

Details

Maximum Operating Temperature
212 Degrees F
Pitch
5 mm
Number of Teeth
239
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
1195-5M-25
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1195-5M-25, Number of Teeth 239, Pitch 5 mm, Pitch Length 1,195 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.