Shop GATES

Timing Belt, 650-5MGT-09

  • Mfr # 650-5MGT-09

  • Zoro # G316211791


product price:  $20.69
/ea

Key Features

Belt Trade Size
5M
Industry Number
650-5MGT-09
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
650-5MGT-09
Zoro #
G316211791
UPC #
770075596479
Country of Origin
United States

Dimensions

Belt Trade Size
5M
Top Width
9 mm
Pitch Length
650 mm
Height
0.076 in

Details

Item
Timing Belt
Industry Number
650-5MGT-09
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
130
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip GT3
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Office Machinery, Robotics
Temp. Range
-22 Degrees F to 212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 650-5MGT-09, Number of Teeth 130, Pitch 5 mm, Pitch Length 650 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.