Timing Belt, 122XL025, Trapezoidal
Mfr # 122XL025
Zoro # G216064091
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Pitch Length
12.2 in
Material
Neoprene
Top Width
1/4 in
Industry Number
122XL025
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122XL025
Zoro #
G216064091
UPC #
072053936360
Country of Origin
United States
Dimensions
Pitch Length
12.2 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
122XL025
Color
Black
Pitch
0.2 in
Number of Teeth
61
Application
General Industrial
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 122XL025, Number of Teeth 61, Pitch 0.2 in, Pitch Length 12.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.