Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 124L100, Trapezoidal

  • Mfr # 124L100

  • Zoro # G816212052


product price: $25.89
/ea

Key Features

Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
124L100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124L100
Zoro #
G816212052
UPC #
072053564754
Country of Origin
United States

Dimensions

Belt Trade Size
L
Top Width
1 in
Pitch Length
12.38 in

Details

Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
124L100
Tooth Shape
Trapezoidal
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Number of Teeth
33
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 124L100, Number of Teeth 33, Pitch 0.375 in, Pitch Length 12.4 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.