Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 124MXL012, Trapezoidal

  • Mfr # 124MXL012

  • Zoro # G216211990


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124MXL012
Zoro #
G216211990
UPC #
072053889079
Country of Origin
United States

Dimensions

Top Width
1/8 in
Pitch Length
12.4 in
Belt Trade Size
MXL

Details

Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Color
Black
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Industry Number
124MXL012
Item
Timing Belt
Tooth Location
One Side
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
155
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 124MXL012, Number of Teeth 155, Pitch 0.08 in, Pitch Length 12.4 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.