Timing Belt, 8MGT-1000-12, Curvilinear
Mfr # 8MGT-1000-12
Zoro # G816090322
product price: $51.39
/eaKey Features
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Number of Teeth
125
Top Width
12 mm
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8MGT-1000-12
Zoro #
G816090322
UPC #
072053450811
Country of Origin
United States
Dimensions
Top Width
12 mm
Pitch Length
1,000 mm
Belt Trade Size
Urethane Carbon
Details
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Item
Timing Belt
Number of Teeth
125
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Belt Coating
Nylon
Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
8MGT-1000-12
Maximum Operating Temperature
185 Degrees F
Color
Blue
Pitch
8 mm
Belt Material
Polyurethane
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1000-12, Number of Teeth 125, Pitch 8 mm, Pitch Length 1,000 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.