Timing Belt, 1250H150, Trapezoidal
Mfr # 1250H150
Zoro # G616211675
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Location
One Side
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1250H150
Zoro #
G616211675
UPC #
072053566512
Country of Origin
United States
Dimensions
Top Width
1 1/2 in
Pitch Length
125 in
Belt Trade Size
H
Details
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Location
One Side
Tooth Shape
Trapezoidal
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Industry Number
1250H150
Pitch
0.5 in
Number of Teeth
250
Belt Material
Neoprene
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1250H150, Number of Teeth 250, Pitch 0.5 in, Pitch Length 125 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.