Timing Belt, 1260XH400, Trapezoidal
Mfr # 1260XH400
Zoro # G716211711
product price: $1,006.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1260XH400
Zoro #
G716211711
UPC #
072053347210
Country of Origin
United States
Dimensions
Top Width
4 in
Belt Trade Size
XH
Pitch Length
126 in
Details
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
144
Pitch
0.875 in
Industry Number
1260XH400
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1260XH400, Number of Teeth 144, Pitch 0.875 in, Pitch Length 126 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.