Zoro Homepage

Timing Belt, 8MGT-1040-12, Curvilinear

  • Mfr # 8MGT-1040-12

  • Zoro # G916090383


product price: $59.69
/ea

Key Features

Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Top Width
12 mm
Tooth Shape
Curvilinear
Pitch Length
1,040 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1040-12
Zoro #
G916090383
UPC #
072053496222
Country of Origin
United States

Dimensions

Top Width
12 mm
Pitch Length
1,040 mm
Belt Trade Size
Urethane Carbon

Details

Minimum Operating Temperature
-65 Degrees F
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Coating
Nylon
Number of Teeth
130
Industry Number
8MGT-1040-12
Resistance Properties
Chemical Resistant, Oil Resistant
Pitch
8 mm
Item
Timing Belt
Maximum Operating Temperature
185 Degrees F
Belt Material
Polyurethane
Reinforcing Cord Material
Carbon Fiber
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Color
Blue

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1040-12, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location One Side, Top Width 12 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.