Zoro Homepage

Timing Belt, 130 Teeth, One Side Tooth

  • Mfr # 8MGT-1040-62

  • Zoro # G816090964


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
130
Belt Material
Polyurethane
Belt Trade Size
Urethane Carbon
Minimum Operating Temperature
-65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1040-62
Zoro #
G816090964
UPC #
072053496284
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Pitch Length
1,040 mm
Top Width
62 mm

Details

Application
Heavy Duty Power Transmission, Roller Chain Replacement
Number of Teeth
130
Item
Timing Belt
Belt Material
Polyurethane
Minimum Operating Temperature
-65 Degrees F
Belt Coating
Nylon
Maximum Operating Temperature
185 Degrees F
Color
Blue
Pitch
8 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Location
One Side
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Industry Number
8MGT-1040-62

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-1040-62, Number of Teeth 130, Pitch 8 mm, Pitch Length 1,040 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.