Shop GATES

Timing Belt, 132XL037, Trapezoidal

  • Mfr # 132XL037

  • Zoro # G216212034


product price:  $8.89
/ea

Key Features

Belt Trade Size
XL
Industry Number
132XL037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132XL037
Zoro #
G216212034
UPC #
072053936483
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
13.2 in
Height
0.05 in

Details

Item
Timing Belt
Industry Number
132XL037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.2 in
Number of Teeth
66
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
General Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 132XL037, Number of Teeth 66, Pitch 0.2 in, Pitch Length 13.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.