Zoro Homepage

Timing Belt, 135L050, Trapezoidal

  • Mfr # 135L050

  • Zoro # G116063262


product price: $19.19
/ea

Key Features

Industry Number
135L050
Pitch Length
13.5 in
Material
Neoprene
Top Width
1/2 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135L050
Zoro #
G116063262
UPC #
072053564396
Country of Origin
United States

Dimensions

Pitch Length
13.5 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
135L050
Material
Neoprene
Pitch
0.375 in
Number of Teeth
36
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 135L050, Number of Teeth 36, Pitch 0.375 in, Pitch Length 13.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.